
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 16EE
Mfr # A8816-16EE
Zoro # G422926077
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Series
Blacksmith
Gender
Men
Removable Insole
Yes
Footwear Width
EE
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-16EE
Zoro #
G422926077
UPC #
810151188553
Country of Origin
China
Dimensions
Footwear Width
EE
Size
16
Width
EE
Details
Series
Blacksmith
Gender
Men
Removable Insole
Yes
Upper Material
Leather
Toe Type
Aluminum
Closure Type
Lace Up
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Midsole Material
EVA
Color
Black
Style Number
A8816
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Liner Material
Textile
Item
Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.