Men's 6-Inch Work Boot, 7 1/2 M, Blackout, TB126064
Mfr # TB126064001
Zoro # G310936515
product price:Â $122.99
/pr
Free Shipping & Returns
Key Features
Color
Blackout
Gender
Men's
Waterproof
No
Style Number
TB126064
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB126064001
Zoro #
G310936515
UPC #
197064623969
Country of Origin
Bangladesh
Dimensions
Size
7 1/2
Width
M
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Blackout, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB126064, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.