Shop TIMBERLAND PRO

Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, 85591

  • Mfr # 85591
  • Zoro # G6044631

product price: 
$
100.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
7 1/2
Width
W
Color
Brown
Gender
Men's
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85591
Zoro #
G6044631
UPC #
883081986476
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
85591
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Ladder Lock(TM)
Max. Heat Rating
370 Degrees F
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Standards
ASTM F2412-05, ASTM F2413-05
Insole System
Single Density PU Outsole
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Upper Material Description
Rugged nubuck leather
Removable Insole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Last Number or Name
Powerwelt
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.43
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Conductive
No
Non Metallic Upper
No
Liner Material
Mesh
Predominant Footwear Color
Brown
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Dry
0.45
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Closure Type
Lace Up
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.43
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Series
85591
Non-Marking Upper
No
Material
Leather
Heel Definition
Defined Heel
Maximum Heat Rating
370 Degrees F
All-Leather Upper
Yes
Construction
Welted
Liner Technology
Antimicrobial
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Mesh with antimicrobial treatment
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 85591

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.