Men's 6-Inch Work Boot, 8 1/2 M, Brown, TB152562
Mfr # TB152562214
Zoro # G610936710
product price: $169.95
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB152562
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB152562214
Zoro #
G610936710
UPC #
197064504848
Country of Origin
Bangladesh
Dimensions
Size
8 1/2
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB152562, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.