Men's 6-Inch Work Boot, Black, 10 1/2, TB0A5YYF001

  • Mfr # TB0A5YYF00110500M

  • Zoro # G816494731


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Color
Black
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00110500M
Zoro #
G816494731
UPC #
194115964262
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Color
Black
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Gender
Men's
Upper Material
Leather
Conductive
No
For Outdoor Traction
Yes
Shank Material
Fiberglass
Maximum Heat Rating
1,000 Degrees F
Non-Marking Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Static Dissipative
No
All-Leather Upper
Yes
Midsole Material
Polyurethane
Construction
Cemented
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Outsole Material
Rubber
Puncture-Resistant Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.7
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Liner Material
Mesh
Insulated
No
Completely Non Metallic
No
Style Number
TB0A5YYF001
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Waterproof
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Closure
Lace Up with Dual-Purpose Hook
Liner Technology
Moisture Wicking

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.