Men's 6-Inch Work Boot, Black, 7, TB0A63K3V96

  • Mfr # TB0A63K3V9607000M

  • Zoro # G116494745


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9607000M
Zoro #
G116494745
UPC #
197803894735
Country of Origin
Cambodia

Dimensions

Size
7
Overall Height
6 in
Width
M

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Waterproof
No
Conductive
No
Shank Material
Fiberglass
Puncture-Resistant Sole
No
Liner Material
Mesh
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Toe Shape
Round
Insole Technology
Removable Insole
Item
6-Inch Work Boot
Completely Non Metallic
Yes
Non-Marking Sole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Metatarsal Guard
No
Static Dissipative
Yes
Removable Insole
Yes
Style Number
TB0A63K3V96
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Toe Cap Material
Composite
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Insulated
No
Wide Toe Cap
No
Outsole Material
Rubber
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Color
Black
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.