Men's 6-Inch Work Boot, Black, 9, TB0A5YYF001

  • Mfr # TB0A5YYF00109000W

  • Zoro # G716495050


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Material
Mesh
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00109000W
Zoro #
G716495050
UPC #
194115968970
Country of Origin
Bangladesh

Dimensions

Width
W
Size
9
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Material
Mesh
Toe Cap Material
Composite
Non-Marking Sole
Yes
Midsole Technology
Anti-Fatigue
Gender
Men's
Removable Insole
Yes
Completely Non Metallic
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Waterproof
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Technology
Moisture Wicking
Maximum Heat Rating
1,000 Degrees F
Toe Shape
Round
Upper Material
Leather
Construction
Cemented
Puncture-Resistant Sole
Yes
Color
Black
Slip-Resistance Value - SATRA Heel - Oily
0.7
Midsole Material
Polyurethane
Insole Material
Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Style Number
TB0A5YYF001
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Non Metallic Upper
No
Ninety-Degree Heel
Yes
Insulated
No
Static Dissipative
No
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
No
Conductive
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.