Men's 6-Inch Work Boot, Brown, 11, TB0A66KYEM4

  • Mfr # TB0A66KYEM411000M

  • Zoro # G616495051


product price:  $214.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Removable Insole
Yes
Completely Non Metallic
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66KYEM411000M
Zoro #
G616495051
UPC #
197065819729
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Overall Height
6 in

Details

Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Removable Insole
Yes
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Style Family
6-Inch Work Boot
Closure
Knob-Controlled Lacing System
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Color
Brown
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Insulated
No
Metatarsal Guard
No
Outsole Material
TPU
Non Metallic Upper
No
Style Number
TB0A66KYEM4
Liner Material
Mesh
Static Dissipative
No
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Slip-Resistance Value - SATRA Heel - Oily
0.6
Electrical Hazard Rated
Yes
Conductive
No
Puncture-Resistant Sole
Yes
Toe Cap Material
Composite
Construction
Cemented, Welted
Waterproof
Yes
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
Polyurethane
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Gender
Men's
All-Leather Upper
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.