Men's 6-Inch Work Boot, Brown, 13, TB0A66KYEM4

  • Mfr # TB0A66KYEM413000W

  • Zoro # G216495116


product price:  $225.14
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Midsole Material
Polyurethane
Color
Brown
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66KYEM413000W
Zoro #
G216495116
UPC #
197064846436
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
13

Details

Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Midsole Material
Polyurethane
Color
Brown
Non-Marking Sole
Yes
All-Leather Upper
Yes
Construction
Cemented, Welted
Item
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.6
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Maximum Heat Rating
248 Degrees F
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Conductive
No
Insulated
No
Style Number
TB0A66KYEM4
Toe Shape
Round
Outsole Material
TPU
Ninety-Degree Heel
Yes
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
No
Liner Material
Mesh
Toe Cap Material
Composite
Puncture-Resistant Sole
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Upper Material
Leather
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Completely Non Metallic
No
Gender
Men's
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Knob-Controlled Lacing System

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A66KYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.