Men's 6-Inch Work Boot, Brown, 7 1/2, TB0A63FYEM4

  • Mfr # TB0A63FYEM407500M

  • Zoro # G616494924


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Toe Shape
Round
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM407500M
Zoro #
G616494924
UPC #
197803894964
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Ninety-Degree Heel
Yes
Toe Shape
Round
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Non-Marking Sole
Yes
Upper Material
Leather
Style Number
TB0A63FYEM4
ASTM Standards Met
Electrical Hazard (EH)
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Metatarsal Guard
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Color
Brown
Liner Technology
Moisture Wicking
Midsole Technology
Foam EVA
Toe Cap Material
Composite
Conductive
No
Insulated
No
Heel Definition
Defined Heel
Liner Material
Mesh
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
0.7
Wide Toe Cap
No
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Completely Non Metallic
Yes
Construction
Cemented, Welted
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
TPU
Midsole Material
EVA
Insole Material
Polyurethane
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.