Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Leather Upper, Rubber Outsole, Haystack Brown, 7

  • Mfr # TB147015242

  • Zoro # G710864913


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Size
7
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB147015242
Zoro #
G710864913
UPC #
197064628674
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Haystack Brown
Liner Material
Mesh
Gender (PRINT)
Men's
Shank Material
Nylon
Non Metallic Upper
No
Toe Shape
Round
Upper Material (PRINT)
Leather
Removable Insole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Style Number
TB147015
Style Family
Oxford Shoe
Construction
Cemented
Wide Toe Cap
No
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Insulated
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Static Dissipative
No
Item
6-Inch Work Boot
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
570 Degrees F
Oil-Resisting Sole
Yes
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family Oxford Shoe, Closure Lace Up, Color Haystack Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB147015, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.