Men's 8-Inch Work Boot, Black, 10, TB0A67B3W02

  • Mfr # TB0A67B3W0210000M

  • Zoro # G316495139


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67B3W0210000M
Zoro #
G316495139
UPC #
197065819712
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
10
Width
M

Details

Color
Black
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.6
Wide Toe Cap
No
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Gender
Men's
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Style Number
TB0A67B3W02
Midsole Material
Polyurethane
Construction
Cemented, Welted
Insulation Weight
400 g
Maximum Heat Rating
248 Degrees F
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Heel Definition
Defined Heel
Toe Shape
Round
Upper Material
Leather
Waterproof
Yes
Conductive
No
Closure
Knob-Controlled Lacing System
For Outdoor Traction
Yes
Completely Non Metallic
No
Insulation Technology
Thinsulate(R)
Shank Material
Fiberglass
Item
8-Inch Work Boot
All-Leather Upper
Yes
Insulated
Yes
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Liner Technology
Moisture Wicking
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Insole Material
Polyurethane
Static Dissipative
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Insole Technology
Anti-Fatigue, Removable Insole

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.