Men's 8-Inch Work Boot, Black, 8 1/2, TB0A67B3W02

  • Mfr # TB0A67B3W0208500W

  • Zoro # G316494903


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Style Family
8-Inch Work Boot
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Gender
Men's
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0208500W
Zoro #
G316494903
UPC #
197064849130
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
8 in
Size
8 1/2

Details

Style Family
8-Inch Work Boot
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Gender
Men's
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Shank Material
Fiberglass
Puncture-Resistant Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
TB0A67B3W02
Color
Black
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Construction
Cemented, Welted
Insulated
Yes
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Insulation Weight
400 g
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
0.6
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Upper Material
Leather
Closure
Knob-Controlled Lacing System
Waterproof
Yes
Metatarsal Guard
No
Static Dissipative
No
Toe Shape
Round
Toe Cap Material
Composite
Insole Material
Polyurethane
Non Metallic Upper
No
Completely Non Metallic
No
Insulation Technology
Thinsulate(R)
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.6
Removable Insole
Yes
Outsole Material
TPU
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.