Zoro Homepage

Men's 8-Inch Work Boot, Black, 8, TB0A67B3W02

  • Mfr # TB0A67B3W0208000W

  • Zoro # G316494705


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Closure
Knob-Controlled Lacing System
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Construction
Cemented, Welted
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0208000W
Zoro #
G316494705
UPC #
197064848843
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
8
Width
W

Details

Closure
Knob-Controlled Lacing System
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Construction
Cemented, Welted
Static Dissipative
No
Insole Material
Polyurethane
Gender
Men's
Upper Material
Leather
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Shank Material
Fiberglass
All-Leather Upper
Yes
Style Number
TB0A67B3W02
Slip-Resistance Value - SATRA Heel - Oily
0.6
Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
Liner Material
Mesh
Insulated
Yes
Completely Non Metallic
No
Outsole Material
TPU
Item
8-Inch Work Boot
Metatarsal Guard
No
Color
Black
Conductive
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Liner Technology
Moisture Wicking
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insulation Weight
400 g
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Wide Toe Cap
No
Midsole Material
Polyurethane
Waterproof
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.