Men's Athletic High-Top Shoe, Nylon Upper, Polyurethane Outsole, Black, 9 1/2

  • Mfr # TB1A1JYQ001

  • Zoro # G210869869


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1JYQ001
Zoro #
G210869869
UPC #
197064788798
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Black
Upper Material (PRINT)
Nylon
Heel Definition
Flat Heel
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Alloy
All-Leather Upper
No
Wide Toe Cap
No
Style Number
TB1A1JYQ001
For Outdoor Traction
No
Midsole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Construction
Cemented
Completely Non Metallic
No
Conductive
No
Maximum Heat Rating (PRINT)
248 Degrees F
Liner Material
Mesh
Style Family
Athletic High-Top Shoe
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Toe Shape
Round
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Item
Athletic High-Top Shoe
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Closure
Lace Up
Insulated
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No
Insole Technology
Removable

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A1JYQ001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.