Men's Athletic Shoe, Black, 11, TB0A67NQEEM

  • Mfr # TB0A67NQEEM11000M

  • Zoro # G916494822


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Wide Toe Cap
No
Style Family
Athletic Shoe
Shank Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM11000M
Zoro #
G916494822
UPC #
197642726327
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Size
11
Width
M

Details

Construction
Cemented
Wide Toe Cap
No
Style Family
Athletic Shoe
Shank Material
Fiberglass
Color
Black
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Toe Cap Material
Composite
ASTM Standards Met
Static Dissipative (SD 10)
Waterproof
No
Conductive
No
Style Number
TB0A67NQEEM
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
Heel Definition
Defined Heel
Upper Material
Leather
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Completely Non Metallic
Yes
Closure
Lace Up
Electrical Hazard Rated
No
Outsole Material
Rubber
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Mesh
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily
1
Ninety-Degree Heel
Yes
Static Dissipative
Yes
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Insole Technology
Ortholite, Removable
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.