Men's Athletic Shoe, Black, 13, TB0A5Z4F001

  • Mfr # TB0A5Z4F00113000M

  • Zoro # G516495106


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Removable Insole
Yes
Gender
Men's
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00113000M
Zoro #
G516495106
UPC #
194115966143
Country of Origin
Viet Nam

Dimensions

Size
13
Overall Height
3 in
Width
M

Details

Electrical Hazard Rated
Yes
Removable Insole
Yes
Gender
Men's
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.8
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Color
Black
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Metatarsal Guard
No
Construction
Cemented
Insulated
No
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Wide Toe Cap
No
Item
Athletic Shoe
Liner Material
Mesh
Conductive
No
Style Family
Athletic Shoe
Static Dissipative
No
For Outdoor Traction
No
Completely Non Metallic
Yes
Closure
Lace Up
Liner Technology
Moisture Wicking
Toe Shape
Round
Toe Cap Material
Composite
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Non Metallic Upper
Yes
Outsole Material
Rubber
Style Number
TB0A5Z4F001
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Heel Definition
Defined Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.