Men's Athletic Shoe, Blue, 12, TB0A5Z3U484

  • Mfr # TB0A5Z3U48412000M

  • Zoro # G916494785


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48412000M
Zoro #
G916494785
UPC #
194115982617
Country of Origin
Viet Nam

Dimensions

Width
M
Overall Height
3 in
Size
12

Details

Toe Shape
Round
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Style Family
Athletic Shoe
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Item
Athletic Shoe
Wide Toe Cap
No
Color
Blue
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Construction
Cemented
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Midsole Technology
Anti-Fatigue
Static Dissipative
No
All-Leather Upper
No
Conductive
No
Liner Material
Mesh
Shank Material
Fiberglass
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Insulated
No
Waterproof
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
1
Electrical Hazard Rated
Yes
Gender
Men's
Style Number
TB0A5Z3U484
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.