Men's Athletic Shoe, Gray/Orange, 11 1/2, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G909984248


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Gray/Orange
Size
11 1/2
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G909984248
UPC #
196009179486
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Size (PRINT)
11 1/2
Width
M

Details

Item
Athletic Shoe
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology
Timberland PRO(R) FLEX
Insole Technology
Anti-Fatigue
Oil-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Insulated
No
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Puncture Resistant Insole
No
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Toe Shape
Round
Metatarsal Guard
No
Midsole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material
Rubber
Static Dissipative
No
Metatarsal Guard (PRINT)
No
Liner Material
Mesh
Conductive
No
Completely Non Metallic
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Non-Marking Sole
Yes
Insole Material
Polyurethane
Metal Chip Resisting Sole
No
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Upper Material
Fabric
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material
Foam
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
For Outdoor Traction
Yes
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Closure
Lace Up
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.