Men's Athletic Shoe, Grey, 11 1/2, TB0A5Z2B065

  • Mfr # TB0A5Z2B06511500W

  • Zoro # G516494710


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Liner Material
Mesh
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06511500W
Zoro #
G516494710
UPC #
194115971444
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Overall Height
3 in
Width
W

Details

Construction
Cemented
Liner Material
Mesh
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Item
Athletic Shoe
Toe Shape
Round
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Grey
ASTM Standards Met
Electrical Hazard (EH)
Conductive
No
Shank Material
Fiberglass
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Oil-Resisting Sole
Yes
Waterproof
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily
1
Toe Cap Material
Composite
Style Number
TB0A5Z2B065
Maximum Heat Rating
248 Degrees F
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Gender
Men's
Insulated
No
Midsole Technology
Anti-Fatigue
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Style Family
Athletic Shoe
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11 1/2, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.