Men's Athletic Shoe, Grey, 11, TB0A5Z2B065

  • Mfr # TB0A5Z2B06511000M

  • Zoro # G316494729


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Construction
Cemented
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06511000M
Zoro #
G316494729
UPC #
194115965481
Country of Origin
Viet Nam

Dimensions

Width
M
Overall Height
3 in
Size
11

Details

Wide Toe Cap
No
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Construction
Cemented
Static Dissipative
No
Item
Athletic Shoe
Style Number
TB0A5Z2B065
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Insulated
No
Toe Shape
Round
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
Conductive
No
Non-Marking Sole
Yes
Color
Grey
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Wet
1
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Waterproof
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Oily
1
Style Family
Athletic Shoe
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Gender
Men's
Removable Insole
Yes
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.