Men's Composite Toe Oxford Shoe, Brown, 9, M, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G210871701


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G210871701
UPC #
194115963081
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Upper Material
Leather
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Style Family
Oxford Shoe
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material
Foam
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Electrical Hazard Rated
Yes
Toe Shape
Round
Construction
Cemented
Conductive
No
Outsole Material
Rubber
Toe Cap Material
Composite
Non Metallic Upper
No
Outsole Material (PRINT)
Rubber
Static Dissipative
No
Liner Technology
Antimicrobial
Midsole Technology (PRINT)
Hover Spring
Closure
Lace Up
Insulated
No
Midsole Material (PRINT)
Foam
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Midsole Technology
Hover Spring
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.