Men's Hiker Shoe, 12 W, Brown, TB186515214
Mfr # TB186515214
Zoro # G510741582
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB186515214
Zoro #
G510741582
UPC #
197064838226
Country of Origin
Bangladesh
Dimensions
Size
12
Width
W
Size (PRINT)
12
Overall Height
4 1/2 in
Description
Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.