Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Loafer Shoe, Leather Upper, Rubber Outsole, Brown, 9

  • Mfr # TB186509214

  • Zoro # G210869876


product price: $155.00
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB186509214
Zoro #
G210869876
UPC #
197064722204
Country of Origin
Cambodia

Dimensions

Size
9
Width
M
Size (PRINT)
9

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown
Puncture-Resistant Sole (PRINT)
No
Shank Material
Fiberglass
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Construction
Cemented
Completely Non Metallic
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Style Family
Loafer Shoe
Toe Cap Material
Steel
Midsole Material
Polyurethane
Insulated
No
Item
Loafer Shoe
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Wide Toe Cap
No
Liner Material
Microfiber
Upper Material (PRINT)
Leather
Closure
Slip On
Non Metallic Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Style Number
TB186509
Heel Definition
Flat Heel
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Maximum Heat Rating
570 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Anti-Fatigue
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.