Men's Loafer Shoe, Leather Upper, TPU Outsole, Brown Distressed, 10 1/2
Mfr # TB191694214
Zoro # G610869940
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Size
10 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB191694214
Zoro #
G610869940
UPC #
197064712403
Country of Origin
Cambodia
Dimensions
Size
10 1/2
Width
M
Size (PRINT)
10 1/2
Overall Height
4 in
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown Distressed, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.