Men's Oxford Shoe, 7 M, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G410877367


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G410877367
UPC #
194115962114
Country of Origin
China

Dimensions

Size
7
Width
M
Size (PRINT)
7

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Upper Material (PRINT)
Leather
Conductive
No
Insole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Oxford Shoe
Midsole Material
Foam
Electrical Hazard Rated
Yes
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Technology
Anti-Fatigue
Maximum Heat Rating (PRINT)
248 Degrees F
Non Metallic Upper
Yes
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Slip On
Liner Technology
Antimicrobial
Midsole Technology (PRINT)
Hover Spring
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Midsole Technology
Hover Spring

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.