
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 9.5D
Mfr # A8816-9.5D
Zoro # G522925864
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Style Number
A8816
Series
Blacksmith
Gender
Men
Midsole Material
EVA
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-9.5D
Zoro #
G522925864
UPC #
810151188300
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
D
Width
D
Details
Style Number
A8816
Series
Blacksmith
Gender
Men
Midsole Material
EVA
Closure Type
Lace Up
Item
Boot
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Toe Type
Aluminum
Color
Black
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Removable Insole
Yes
Upper Material
Leather
Waterproof
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.