Timberland Pro

Mt. Washington Insulated Jacket, Jet Bl


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Includes Stand-Up Collar With Chin Guard, Stretch Ribbed Bi-Swing Back for Added Mobility, Thermolite Insulation, Water Resistant Fabric
  • Closure Type Zipper
  • Fabric Weight 6.9 oz
  • Style Washington Insulated Jacket
See all product information

Product Information

Dimensions

Length 28 1/4 in
Sleeve Length 33 in to 34 in
Size S
Fits Chest Size 34 in to 36 in
Maximum Chest Size 36 in
Minimum Chest Size 34 in

Details

Promotion Restriction Not eligible for promotion
Item Mt. Washington Insulated Jacket,Jet Bl
Includes Stand-Up Collar With Chin Guard, Stretch Ribbed Bi-Swing Back for Added Mobility, Thermolite Insulation, Water Resistant Fabric
Closure Type Zipper
Fabric Weight 6.9 oz
Style Washington Insulated Jacket
Lining Material 100% Polyester
Features Fill is 100% Recycled Thermolite(R) Insulation, Main Fabric is Lightweight 100% Ripstop Nylon With Rainrepel(TM) Technology, Stretch Ribbed Bi-Swing Back for Added Mobility
Insulated Yes
Color Black
Number of Outside Pockets 2
Material 100% Ripstop Nylon
Hood Style None
Gender Men's
Number of Inside Pockets 1
Includes Hood No
Insulated for Cold Conditions Yes
Includes Lining Yes
Cleaning and Care Instructions Machine Wash
Collar Style Stand-Up

Description

Mt. Washington Insulated Jacket,Jet Bl, Gender Men's, Style Washington Insulated Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Ripstop Nylon, Fabric Weight 6.9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 28 1/4 in, Maximum Chest Size 36 in, Lining Material 100 Percent Polyester, Size S, Minimum Chest Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.