Promotion Restriction
|
Not eligible for promotion
|
Footwear Style
|
Loafer Shoe
|
Gender
|
Men's
|
Upper Color
|
Brown
|
Upper Boot Material
|
All Leather
|
Item
|
Loafer Shoe
|
Last Number or Name
|
Branston
|
Mark II Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Metatarsal Guard
|
No
|
Wide Toe Cap
|
No
|
Shank Material
|
Fiberglass
|
Max. Heat Rating
|
248 Degrees F
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Completely Non Metallic
|
No
|
Satra Slip Test Results- Dairy Tile Wet
|
0.52
|
Non-Marking Sole
|
Yes
|
Midsole Material
|
Polyurethane
|
Mark II Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Footwear Sole Pattern
|
Smooth
|
Electrical Hazard Rated
|
No
|
Satra Slip Test Results- Dairy Tile Dry
|
0.49
|
Insulated
|
No
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Chemical Resisting Sole
|
Yes
|
Liner Material
|
Nylon
|
Chain Saw Cut Resistant
|
No
|
Color
|
Brown Distressed
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Removable Insole
|
Yes
|
Insole System
|
Removable Anti-Static Smart Mask Polyurethane Cushioned Footed
|
Conductive
|
No
|
Upper Material Description
|
Full-Grain, Water-Resistant Leather
|
Footwear Shank Type
|
Fiberglass
|
Oil Resisting Sole
|
Yes
|
Ninety Degree Heel
|
No
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Metal Chip Resisting Sole
|
No
|
Footwear Construction Type
|
Cemented
|
Toe Type
|
Alloy
|
Waterproof
|
No
|
Puncture Resistant Insole
|
No
|
Non Metallic Upper
|
Yes
|
Standards
|
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
|
Static Dissipative
|
Yes
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 SD
|
Outsole Material
|
TPU
|
Style Number
|
91694
|
Footwear Closure Type
|
Slip On
|
Predominant Footwear Color
|
Brown
|
CSA Footwear Standard
|
Grade 1 Toecap, No Puncture Protection
|
Resists
|
Abrasions, Oils, Slips
|
Upper Material
|
Leather
|
Safety Criteria
|
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
|
Heel Style
|
Flat Heel
|
Non-Marking Upper
|
Yes
|
Heat Resistant
|
No
|
Slip Resistant
|
Yes
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.49, Dairy Tile (Wet): 0.52
|
Metatarsal Guard Style
|
None
|
Series
|
91694
|
Insole Technology
|
Anti-Static, Cushioned Footbed, Removable
|
Closure
|
Slip On
|
All-Leather Upper
|
Yes
|
Toe Cap Material
|
Alloy
|
Maximum Heat Rating
|
248 Degrees F
|
CSA Standards Met
|
Grade 1 Protective Toecap, No Puncture-Resistant Sole
|
Style Family
|
Loafer Shoe
|
Heel Definition
|
Flat Heel
|
Insole Material
|
Polyurethane
|
Construction
|
Cemented
|
Puncture-Resistant Sole (PRINT)
|
No
|
Insole Material (PRINT)
|
Polyurethane
|
Gender (PRINT)
|
Men's
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Liner Material (PRINT)
|
Nylon
|
Outsole Material (PRINT)
|
TPU
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
Shank Material (PRINT)
|
Fiberglass
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Maximum Heat Rating (PRINT)
|
248 Degrees F
|
Midsole Material (PRINT)
|
Polyurethane
|
Metatarsal Guard (PRINT)
|
No
|
Upper Material (PRINT)
|
Leather
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
ASTM Standards Met (PRINT)
|
Compression (C), Impact (I), Static Dissipative (SD)
|
Ninety-Degree Heel (PRINT)
|
No
|
Puncture-Resistant Sole
|
No
|
Ninety-Degree Heel
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Oil-Resisting Sole
|
Yes
|
Metal Chip-Resisting Sole
|
No
|
Chemical-Resisting Sole
|
Yes
|
ASTM Standards Met
|
Compression (C), Impact (I), Static Dissipative (SD 100)
|