Promotion Restriction
|
Not eligible for promotion
|
Toe Type
|
Composite
|
Footwear Style
|
6 in Work Boot
|
Gender
|
Men's
|
Color
|
Brown
|
Upper Color
|
Brown
|
Waterproof
|
No
|
Upper Boot Material
|
Leather
|
Item
|
6-Inch Work Boot
|
Features
|
30-Day Comfort Guarantee, Antimicrobial Odor Control
|
Metatarsal Guard
|
Internal
|
For Outdoor Traction
|
Yes
|
Completely Non Metallic
|
Yes
|
Non-Marking Sole
|
Yes
|
Metatarsal System
|
Metatarsal Guard
|
Chain Saw Cut Resistant
|
No
|
SATRA Rating- Heel Slip on Quarry Tile
|
(Dry) .86, (NaLS) .49, (Wet) .63
|
Insulation Type
|
None
|
Oil Resisting Sole
|
Yes
|
Liner Material
|
ReBottle
|
Non-Marking Upper
|
Yes
|
Electrical Hazard Rated
|
Yes
|
Insulated
|
No
|
Wide Toe Cap
|
Yes
|
Toe Style
|
Round Toe
|
Puncture Resistant Insole
|
No
|
Max. Heat Rating
|
572 Degrees F
|
Footwear Construction Type
|
Cemented
|
Non Metallic Upper
|
Yes
|
Standards
|
ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14, EN ISO 20344:2004 8.7
|
Style Number
|
TB0A1VXG214
|
Heat Resistant
|
Yes
|
Toe Shape
|
Round
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Insole Material
|
Polyurethane
|
Predominant Footwear Color
|
Brown
|
Lugs
|
Rubber
|
Footwear Shank
|
Yes
|
Midsole Material
|
Polyurethane
|
Ninety Degree Heel
|
Yes
|
Conductive
|
No
|
Chemical Resisting Sole
|
Yes
|
Insole System
|
Anti-Fatigue
|
Upper Material
|
Leather
|
Footwear Shank Type
|
Fiberglass
|
Waterproof Type
|
None
|
Last Number or Name
|
Helix
|
Resists
|
Heat, Oils, Slips
|
Static Dissipative
|
No
|
Footwear Closure Type
|
Dual Purpose Top Hook
|
Laces Color
|
Brown
|
Outsole Material
|
Rubber
|
Shank Material
|
Fiberglass
|
SATRA Rating- Forefoot Slip on Quarry Tile
|
(Dry):.81, (NaLS):.41, (Wet):.52
|
Metal Chip Resisting Sole
|
Yes
|
Heel Style
|
Defined Heel
|
Closure Type
|
Lace Up
|
Metatarsal Guard Style
|
Internal
|
Removable Insole
|
Yes
|
Outsole Color
|
Black
|
Upper Material Description
|
Leather, Mesh
|
Footwear Sole Pattern
|
Lug
|
Outsole Technology
|
Ladder Lock(TM)
|
Footwear Construction
|
Direct Attach
|
Slip Resistant
|
Yes
|
CSA Footwear Standard
|
Not Specified
|
Midsole Technology
|
Lightweight
|
Toe Cap Material
|
Composite
|
Slip-Resistance Value - SATRA Heel - Dry
|
0.86
|
Insole Technology
|
Anti-Fatigue
|
Closure
|
Lace Up with Dual-Purpose Hook
|
Construction
|
Direct Attached
|
Slip-Resistance Value - SATRA Forefoot - Wet
|
0.52
|
Slip-Resistance Value - SATRA Heel - Wet
|
0.63
|
Liner Technology
|
ReBOTL(TM)
|
Slip-Resistance Value - SATRA Forefoot - Dry
|
0.81
|
Style Family
|
6-Inch Work Boot
|
Maximum Heat Rating
|
572 Degrees F
|
Heel Definition
|
Defined Heel
|
Maximum Heat Rating (PRINT)
|
572 Degrees F
|
Midsole Material (PRINT)
|
Polyurethane
|
Outsole Material (PRINT)
|
Rubber
|
Metatarsal Guard (PRINT)
|
Internal
|
Midsole Technology (PRINT)
|
Lightweight
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Upper Material (PRINT)
|
Leather
|
Outsole Technology (PRINT)
|
Ladder Lock(TM)
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
Puncture-Resistant Sole (PRINT)
|
No
|
Gender (PRINT)
|
Men's
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Insole Material (PRINT)
|
Polyurethane
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
|
Shank Material (PRINT)
|
Fiberglass
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
All-Leather Upper
|
Yes
|
Chemical-Resisting Sole
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Metal Chip-Resisting Sole
|
Yes
|
Oil-Resisting Sole
|
Yes
|
Ninety-Degree Heel
|
Yes
|
Puncture-Resistant Sole
|
No
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
|