Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown
Mfr # 50506
Zoro # G9025877
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # 50506
- Zoro # G9025877
- UPC # 882763890711
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | W |
Heel Height | 1/2 in |
Footwear Width | W |
Height | 6 in |
Size (PRINT) | 7 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Dungaree, Navy, 40 In x 30 In (PLJ8NV 40 30)
- SHELBY Firefighters Gloves, M, Lthr, PR (5282G M)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R) (MFF-03-008)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 11 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- Timberland Pro Foot Protection