Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha
Mfr # 53359
Zoro # G9026857
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # 53359
- Zoro # G9026857
- UPC # 882763891725
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | Medium |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Mocha, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, MULTICAM (212-008)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, XL ( 10 ), 1000 PK (5010XL)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Timberland Pro Composite Toe Boots and Shoes