Shop All Steel Toe Boots
Timberland Pro
Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # A172T
Zoro # G3746003
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # A172T
- Zoro # G3746003
- UPC # 889589571992
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 6 in |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/SF)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, M (277-09)
- SIGNMISSION OSHA Notice Sign, 3.5" H, 5" W, Contains No PCBs (Polychlorinated Biphenyls), Landscape, 10PK (OS-NS-D-35-L-19529-10PK)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Timberland Pro Steel Toe Boots