Women's 6-Inch Work Boot, 8 1/2 M, Dark Mocha, TB153359
Mfr # TB153359242
Zoro # G510936568
product price: $117.99
/pr
Free Shipping & Returns
Key Features
Color
Dark Mocha
Gender
Women's
Waterproof
Yes
Style Number
TB153359
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB153359242
Zoro #
G510936568
UPC #
197064506279
Country of Origin
Bangladesh
Dimensions
Size
8 1/2
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Dark Mocha, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB153359, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.