Women's 8-Inch Work Boot, 10 W, Black, TB1A5R7K001

  • Mfr # TB1A5R7K001

  • Zoro # G211946996


product price:  $229.95
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5R7K001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A5R7K001
Zoro #
G211946996
UPC #
197064675616
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5R7K001
Upper Material
Leather
Outsole Material
Rubber
Maximum Heat Rating
248 Degrees F
Construction
Cemented, Welted
Liner Technology
Antimicrobial
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Closure
Lace Up
Insole Material
Polyurethane
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Toe Cap Material
Composite
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Non Metallic Upper
No
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue
Completely Non Metallic
No
Wide Toe Cap
No
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
For Outdoor Traction
Yes
All-Leather Upper
Yes
Insulated
No
Static Dissipative
No
Style Family
8-Inch Work Boot
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Liner Material
Mesh
Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A5R7K001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.