Women's Composite Toe Athletic Shoe, Black/Purple, 8, M, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G410870009


product price:  $86.75
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Purple
Footwear Width
M
Style Number
TB1A2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G410870009
UPC #
197064744251
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
M
Size (PRINT)
8
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material
TPU
Electrical Hazard Rated
Yes
Gender (PRINT)
Women's
Toe Cap Material
Composite
Non Metallic Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Insulated
No
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material
Rubber
Construction
Cemented
All-Leather Upper
No
Non-Marking Sole
Yes
Metatarsal Guard (PRINT)
No
Wide Toe Cap
No
Toe Shape
Round
Conductive
No
Upper Material (PRINT)
Nylon
Upper Material
Nylon
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
TPU
Midsole Technology (PRINT)
Aerocore(TM) Energy System
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
Aerocore(TM) Energy System
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.