Timberland Pro

Work Series Pant Flex Canvis 8 33/30


product price: $49.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Tan
  • Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
  • Gender Men's
  • Inseam 30 in
See all product information

Product Information

Dimensions

Fits Waist Size 33 in
Tag Size 33 x 30
Maximum Waist Size 33 in

Details

Promotion Restriction Not eligible for promotion
Item Work Series Pant Flex Canvis 8 33/30
Color Tan
Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
Gender Men's
Inseam 30 in
Fabric Weight 9 oz
Number of Outside Pockets 5
Style Work Pants
Lining Material 68% Cotton/30% Polyester/2% Elastane Canvas
Series Flex Canvis 8 Series
Closure Type Zipper/Button
Includes Hammer Loop No
Waist Closure Buttons
Fly Closure Type Zipper

Description

Work Series Pant Flex Canvis 8 33/30, Garment Type Pants, Gender Men's, Material 2 Percent Elastane Canvas, 30 Percent Polyester, 68 Percent Cotton, Fabric Weight 9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 68 Percent Cotton/30 Percent Polyester/2 Percent Elastane Canvas, Number of Outside Pockets 5, Color Tan, Inseam 30 in, Maximum Waist Size 33 in, Includes Hammer Loop No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.