Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original 8in. Timer, Learning Center Classroom Set, Primary Colors, Set of 3

  • Mfr # TT08B-PRM3-W

  • Zoro # G812028725


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Faceplate Color
Primary Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT08B-PRM3-W
Zoro #
G812028725
UPC #
51497285791
Country of Origin
China

Details

Faceplate Color
Primary Colors

Description

A little guidance can go a long way when it comes to helping kids of all ages grasp the passage of time, visualize time remaining for a test session, or understand the amount of time left to read a favorite book during quiet time. That's where the Time Timer 8'' Learning Center Classroom Set comes in - it's your newest classroom hero!Like many classroom teachers, you may find color-coding your classroom to be an excellent way of keeping the kids organized and focused on a variety of daily classroom tasks. Using color schemes in your classroom not only makes the learning environment more fun, uplifting, or happy - it truly can make a difference in learning outcomes in the classroom.Jan Rogers invented the original Time Timer 8'' over 25 years ago. Through the years, it has become a classroom favorite and has proven to help everyone, teachers and students alike, measure and manage their time, regardless of age and ability.Each Time Timer 8'' Learning Center Classroom Set comes with three timers of different colors to aid in color curriculum during the early years and for time management in color-coded classrooms.The Primary Color Collection includes Red, Yellow, and Blue.Designed to be used in learning centers or stations, each set also includes 3 Dry Erase Activity Cards to label the learning centers as well as a bi-fold guide filled with Classroom Time Management and Learning Center ideas.


  • •Set of 3 - 60-Minute Visual Timers - Sized perfectly for tabletops, whiteboards, or small group settings. Ideal for Small to Medium sized groups or rooms.
  • •Magnetic and Stand-Alone - Strong magnets allow each Time Timer Original 8" to be displayed on a markerboard, refrigerator, file cabinet, or any metallic material, but it can also stand alone or hang on the wall.
  • •Included 3 Dry Erase Activity Cards - The Dry Erase Activity Cards slot into the top of the timers, allowing you to write or draw the timed activity. Each Time Timer Original 8" can fit up to 2 Dry Erase Activity Cards across the top, making it perfect for First/Then Activities and Visual Schedules. (Extra Dry Erase Activity Cards sold separately).
  • •Free Time Timer Desktop App Download - Includes a free download of the Time Timer Desktop App (Personal License only).
  • •Silent operation with optional audible alert at end of timing
  • •Includes bi-fold guide for using center timers in the early learning classroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.