TTMTT03BW 3 in. Original Pocket
- Mfr # TTMTT03BW
- Zoro # G204076716
Key Features
Specifications
Details
- MFR #
- TTMTT03BW
- Zoro #
- G204076716
- UPC #
- 51497143688
- Country of Origin
- China
- Item
- Analog Timer
- Color
- Red
- Includes
- (1) 3" x 3" Dry-erase activity card
- Mounting
- Desktop
- Application
- Classroom
- Number of Batteries Supported
- 1
- Alarm Type
- Audible
- Maximum Countdown Time
- 1 hr
- Body Color
- Red
Dimensions
- Battery Size Supported
- AA
Description
Visually count down the minutes using the Time Timer Original 3" Pocket. This patented visual timer displays time in a concrete way - the red disk disappears as time elapses, making time easily and quickly understood by all ages, grade levels, and abilities, with just a quick glance. Sized for individuals. It's simple to set any duration up to 60 minutes. Time counts down automatically. The Time Timer Original 3" includes a clear protective cover that flips over for a desktop stand and a soft carrying bag, creating a portable on-the-go time management solution. Time continues to countdown when closed. Timer has a built-in slot on top for PEC placement and includes a Dry Erase Card for activity management. No loud ticking and optional alert. Requires one AA battery not included.
Specifications- Size: 3"
- Weight: 0.21 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.