
Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol
Mfr # 1042686EA
Zoro # G5218015
product price:Â $13.29
/eaKey Features
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Size
5.3 oz
Net Weight
0.525 lbs
Application
Automatic Odor Control
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1042686EA
Zoro #
G5218015
UPC #
43725251203
Country of Origin
United States
Dimensions
Size
5.3 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Baby Powder
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Net Weight
0.525 lbs
Application
Automatic Odor Control
Biodegradable
No
Description
TimeMist® Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.