
Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol
Mfr # 1042781EA
Zoro # G5217902
product price:Â $11.99
/eaKey Features
Refill Type
Aerosol Spray
Size
6.6 oz
Cleaner Form
Liquid
Net Weight
0.593 lbs
Application
Automatic Odor Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1042781EA
Zoro #
G5217902
UPC #
43725250879
Country of Origin
United States
Dimensions
Size
6.6 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Citrus
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Net Weight
0.593 lbs
Application
Automatic Odor Control
Description
TimeMist® Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.