Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFB210-31
- Zoro # G024374818
product price:Â
$
1,773.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Overall Width
1.992 in
Flange Thickness
0.5 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFB210-31
- Zoro #
- G024374818
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 1.992 in
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 1.625 in
- Overall Length
- 4.56 in
- Bore Diameter
- 1.938 in
- Overall Height
- 7.41 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.