Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMC20J315SN
- Zoro # G224373093
product price:Â
$
4,107.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
3.938 in
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMC20J315SN
- Zoro #
- G224373093
- UPC #
- -
- Country of Origin
- Unknown
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- Housing Type
- Round
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 3.938 in
- Mount Hole Center-to-Center Length
- 6.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.