CARTRIDGE SPH RLR BEARING
- Mfr # QMCW26J500SET
- Zoro # G524373939
product price:Â
$
8,650.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bore Diameter
5 in
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMCW26J500SET
- Zoro #
- G524373939
- UPC #
- -
- Country of Origin
- Unknown
- Housing Type
- Round
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 6
- Housing Material
- Cast Steel
- Item
- Flange Mount Bearing
Dimensions
- Bore Diameter
- 5 in
- Mount Hole Center-to-Center Length
- 6.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.