Zoro Homepage

Engine Crankshaft Seal, 231004

  • Mfr # 231004

  • Zoro # G7311821


product price: $54.35
/ea

Key Features

Housing Bore
4.724 in
Inch/Metric
METRIC
Material
Silicone
Outer Diameter
4.729 in
Overall Width
0.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231004
Zoro #
G7311821
UPC #
53893878744
Country of Origin
Unknown

Dimensions

Outer Diameter
4.729 in
Overall Width
0.433 in
Shaft Size
3.937 in

Details

Housing Bore
4.724 in
Inch/Metric
METRIC
Material
Silicone
Series
230000

Description

Timken engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. Timken engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.