FLANGE BLOCK BALL BEARING
- Mfr # SUCAF206-20/FVSL613
- Zoro # G224429714
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Housing Type
Square
Overall Width
1.531 in
Overall Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAF206-20/FVSL613
- Zoro #
- G224429714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.531 in
- Overall Length
- 4.25 in
- Mount Hole Center-to-Center Length
- 3.266 in
- Overall Height
- 4.25 in
- Bore Diameter
- 1.25 in
Details
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.