Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK206/F FLANGEANGED BEARING
- Mfr # SUCBFLQK206/F
- Zoro # G224402199
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
145.3 mm
Mount Hole Center-to-Center Length
116.7 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK206/F
- Zoro #
- G224402199
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Polymer
Dimensions
- Overall Length
- 145.3 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Height
- 92.1 mm
- Bore Diameter
- 30 mm
- Overall Width
- 54.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.