Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE207-21 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL207-21
- Zoro # G424397714
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.748 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
6.469 in
Housing Material
Polymer
Overall Height
3.543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL207-21
- Zoro #
- G424397714
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.748 in
- Mount Hole Center-to-Center Length
- 6.469 in
- Overall Height
- 3.543 in
- Overall Length
- 6.457 in
- Bore Diameter
- 1.313 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.