FLANGE BLOCK BALL BEARING
- Mfr # SUCBFB210-31/FVSL613
- Zoro # G124406556
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.88 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Width
2.055 in
Overall Height
7.626 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB210-31/FVSL613
- Zoro #
- G124406556
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 4.88 in
- Overall Width
- 2.055 in
- Overall Height
- 7.626 in
- Flange Thickness
- 0.625 in
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 1.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.