Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM 2 11/16

  • Zoro # G615563461


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/4 in
Bore Diameter Tolerance
-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM 2 11/16
Zoro #
G615563461
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Bore Diameter Tolerance
-0.001 in
Bore Diameter
2 11/16 in
Mount Hole Center-to-Center Height
6 in
Inner Ring Width
3.063 in
Overall Width
3 25/64 in
Overall Length
7 3/4 in
Mount Hole Center-to-Center Length
6 in
Mounting Bolt Size
3/4 in
Back Side to Center Width
1.646 in
Flange Thickness
7/8 in
Center Height
3 7/8 in
Mount Hole Size
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Item
Flange Mount Bearing
Bearing Material Grade
52100
Static Radial Load Capacity
10,100 lbf
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Lubricant Material
NLGI 2 Lithium Complex Grease
Closure
Double Sealed
Standards
ANSI/ABMA, ISO
Bore Type
Cylindrical
Dynamic Load Capacity
15,500 lbf
Housing Material Grade
Cast Iron
Housing Material
Cast Iron
Resistance Properties
Chemical Resistant, Corrosion Resistant
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Included Bearing
GYM1211KRRB
Housing Type
Square
Rolling Element Rows
1
Expansion Type
Fixed
Split Housing
Not Split
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Seal Type
Shroud
Lubrication Openings
Grease Fitting
Maximum Speed
2500 RPM

Description

Flange Mount Bearing, Back Side to Center Width 1.646 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1211KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.